Solid phase extraction cartridges, Sep-Pak® Vac
Flash cartridge, Aminopropyl, 55 - 105 µm, 0,8 ml, 500 mg
Artikelnr. WATEWAT054515
Marketsource
Anbieter: WATERS
Solid phase extraction cartridges, Sep-Pak® Vac
Artikelnr. WATEWAT054515
Anbieter: WATERS
Marketsource
Springe zu:
Product Details & Documents
These cartridges deliver the option of minimum sample preparation. Consists of moulded, high purity PP syringe-barrel bodies with two PE frits to contain the packing material.
- Standard male Luer permits use with multi-position vacuum manifolds
- Colour coded printing on syringe barrels for identification
Spezifikationen
- Column Format:Flash cartridge
- Particle Size:55 - 105 µm
- Capacity:0,8 ml
- Seq:01
- Bed weight:500 mg
- Phase:Aminopropyl
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



