Order Entry
Austria
Orders LinkContactUsLinkComponent
Sample vials, with cap

Sample vials, with cap

Vial, unprocessed, with septa, 20,00 ml, 28×57 mm, Amber, Yes, 24-414, PTFE/silicone, 0,125"
Catalog # EPSC339-20A
   Low Manufacturing Impact
Supplier:   EP SCIENTIFIC
Sample vials, with cap
Catalog # EPSC339-20A
Supplier:  EP SCIENTIFIC
   Low Manufacturing Impact
Sample vials, with cap
Sample vials, with cap

Vial, unprocessed, with septa, 20,00 ml, 28×57 mm, Amber, Yes, 24-414, PTFE/silicone, 0,125"

Price
195,00 €
Log in for availability
1 * 72 ST
Product Details & Documents

Clear or amber sample vials made from borosilicate glass.

  • Designed for water sample collection for volatile organic analysis (VOA)
  • Optimised for use with automation
  • With open-top white PP cap bonded with 3,17 mm thin PTFE-lined silicone septum
  • Septum permanently bonded to the cap for secure sealing
  • Vial shoulder slope optimized to prevent air bubble entrapment

Processed or certified to meet or exceed EPA Performance Based Specifications for volatile organic analysis with certificate. Processed vials are processed in the same manner as certified vials and come with all the features of certified vials, but vials are not barcoded and CofA is not included.

Specifications
  • Cap included:
    Yes
  • Cap Size:
    24-414
  • Ø×H:
    28×57 mm
  • Septum:
    PTFE/silicone
  • Capacity:
    20,00 ml
  • Colour:
    Amber
  • Description:
    Vial, unprocessed, with septa
  • Seq:
    14
  • Thickness:
    0,125"
  • Cat. No.:
    EPSC339-20A
  • Environmental certification:
    NAR Certificate of Retirement
  • Environmentally Preferable:
    Low Manufacturing Impact