Order Entry
Austria
Orders LinkContactUsLinkComponent
Utility carts | Avantor

Utility carts

Cleanroom utility cart, 550×550×990 mm, 3
Catalog # 139-0793
Supplier:   Palbam
Utility carts
Catalog # 139-0793
Supplier:  Palbam
Utility carts
Utility carts

Cleanroom utility cart, 550×550×990 mm, 3

Price
Inquire For Price
Log in for availability
1 * 1 ST
Product Details & Documents

These cleanroom carts are designed to withstand heavy loads.

  • Up to 60 kg per shelf
  • Integral raised ledges prevent parts from rolling off and are easy to wipe down
  • Choice of two or three shelves
  • Solid or perforated
  • White nylon 130 mm (5") cleanroom castors (Two with brakes) supplied with every cart

Stainless steel 304 with electropolished finish. Special non-marking, smooth running.

Delivery information: Typically available from stock for direct shipment from the supplier. Shipped flat-packed with assembly instructions.

Specifications
  • Description:
    Cleanroom utility cart
  • Seq:
    04
  • W×D×H:
    550×550×990 mm
  • Shelves:
    3
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.