Order Entry
Austria
Orders LinkContactUsLinkComponent
 

pH combination electrodes, IDS®

A 162 IDS®, with NTC 30 kΩ, A 162 IDS®, 0 - 14, −5...+100 °C, Glass, KCl 3 mol/l, Platinum, 12×120 mm, IDS® plug, 1,5 m cable, Demanding applications
Catalog # 661-0244
Supplier:   SI Analytics
pH combination electrodes, IDS®
Catalog # 661-0244
Supplier:  SI Analytics
pH combination electrodes, IDS®
pH combination electrodes, IDS®

A 162 IDS®, with NTC 30 kΩ, A 162 IDS®, 0 - 14, −5...+100 °C, Glass, KCl 3 mol/l, Platinum, 12×120 mm, IDS® plug, 1,5 m cable, Demanding applications

Price
431,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

When digital IDS sensors are connected to the measuring device, they automatically identify themselves with their serial numbers and type designation and transmit their calibration data to the device.

  • Calibration data is stored in the sensor head
  • Measuring signals are transmitted without interference
  • Perfect galvanized separation
  • Resistant against environmental influences
  • Allows prognostic maintenance of the sensors by the intelligent sensor evaluation QSC
  • Effortless allocation and documentation of the sensor to electronically captured and saved calibration results
  • Highest possible operator comfort and measuring accuracy
Specifications
  • Connection:
    IDS® plug, 1,5 m cable
  • Ø×L:
    12×120 mm
  • For:
    Demanding applications
  • Type:
    A 162 IDS®
  • Description:
    A 162 IDS®, with NTC 30 kΩ
  • Material:
    Glass
  • Seq:
    11
  • Diaphr.:
    Platinum
  • Electrolyte:
    KCl 3 mol/l
  • Temp.:
    −5...+100 °C
  • pH:
    0 - 14