Order Entry
Austria
Orders LinkContactUsLinkComponent
Precision thermometers

Precision thermometers

Stem type, with white back, round capillary form, −100...+30 °C, 1,0 °C, 305 mm, ALCH, Total, 6 ±1 mm
Catalog # SCNL1032402
Supplier:   Ludwig Schneider
Precision thermometers
Catalog # SCNL1032402
Supplier:  Ludwig Schneider
Precision thermometers
Precision thermometers

Stem type, with white back, round capillary form, −100...+30 °C, 1,0 °C, 305 mm, ALCH, Total, 6 ±1 mm

Price
49,60 €
Log in for availability
1 * 1 ST
Product Details & Documents

These precision laboratory thermometers are suitable for official certification.

  • Total immersion
  • White back or colourless prismatic capillary form
  • Filing with toluol or alcohol
  • Stabilisation of the thermometer zero point by molecular-constant, artificial ageing

Enclosed or stem type; the stem types are acid and base resistant. These thermometers can be used for application in science and research.

Conforms to DIN 12778.

Until 10th October 2017 it is still allowed to use mercury thermometers if they are exclusively intended to be used for tests as per standards which require the usage of mercury thermometers.

Certifications: Conform to DIN 12778.

Ordering information: Available with works certificate or with DAkkS calibration certificate.

Specifications
  • Ø:
    6 ±1 mm
  • Immersion depth:
    Total
  • Description:
    Stem type, with white back, round capillary form
  • Length:
    305 mm
  • Seq:
    05
  • Division:
    1,0 °C
  • Filling:
    ALCH
  • Range:
    −100...+30 °C