Specific gravity hydrometers
1,200 - 1,420 °SG, 0,002 °SG, 300 mm
Catalog # SCNL3002541
Supplier: Ludwig Schneider
Jump to:
Product Details & Documents
These high quality PC hydrometers are suitable for applications in food, pharmaceutical and cosmetic industries.
- Measuring device suitable for food applications
- Unbreakable items without any risk of glass breakage
- High transparency with easy-to-read scales
Reference temperature: 20 °C
: Available with works calibration certificate on request.
: In square plastic sleeve with individual serial number.
Specifications
- Length:300 mm
- Seq:02
- Division:0,002 °SG
- Range:1,200 - 1,420 °SG
- Cat. No.:SCNL3002541
- Reference temperature:15,5 °C



