Precision thermometers
−100...+50 °C, 1,0 °C, 530 mm, Red, Total
Catalog # SCNL64336
Supplier: Ludwig Schneider
Jump to:
Product Details & Documents
Precision thermometer, round, white back capillary form, red filling, stem type.
- With permanent graduation and lettering
- With serial number and certificate (conformance and accuracy)
Verpackung: Single packed in plastic square shucks.
Specifications
- Immersion depth:Total
- Length:530 mm
- Seq:02
- Division:1,0 °C
- Filling:Red
- Range:−100...+50 °C
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



