Order Entry
Austria
Orders LinkContactUsLinkComponent
Precision thermometers

Precision thermometers

−20...+150 °C, 1,0 °C, 530 mm, Red, Total
Catalog # SCNL64341
Supplier:   Ludwig Schneider
Precision thermometers
Catalog # SCNL64341
Supplier:  Ludwig Schneider
Precision thermometers
Precision thermometers

−20...+150 °C, 1,0 °C, 530 mm, Red, Total

Price
42,90 €
Log in for availability
1 * 1 ST
Product Details & Documents

Precision thermometer, round, white back capillary form, red filling, stem type.

  • With permanent graduation and lettering
  • With serial number and certificate (conformance and accuracy)

Packaging: Single packed in plastic square shucks.

Specifications
  • Immersion depth:
    Total
  • Length:
    530 mm
  • Seq:
    07
  • Division:
    1,0 °C
  • Filling:
    Red
  • Range:
    −20...+150 °C
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.