Precision density hydrometers, M100
M100-060, 0,600 – 0,700 g/cm³, 250 mm
SCNL3192001
These precision density hydrometers without thermometers are suitable for calibration.
Error limit: ±0,002 g/cm³
Reference temperature: 20 °C
: DIN 12791
: Surface tension in class M (medium) on request.
: Individually in a square plastic sleeve.
- Length:250 mm
- Seq:01
- Model:M100-060
- Range:0,600 – 0,700 g/cm³



