Order Entry
Austria
Orders LinkContactUsLinkComponent
API precision hydrometers

API precision hydrometers

S560 HL-14, 89…101 °API, 0,1 °API, −18…+66 °C, 380 mm
Catalog # SCNL3122045S
Supplier:   Ludwig Schneider
API precision hydrometers
Catalog # SCNL3122045S
Supplier:  Ludwig Schneider
API precision hydrometers
API precision hydrometers

S560 HL-14, 89…101 °API, 0,1 °API, −18…+66 °C, 380 mm

Price
84,20 €
Log in for availability
1 * 1 ST
Product Details & Documents

API precision hydrometers with blue filling thermometer.

Reference temperature: 15,5 °C

Error limit: ±0,1 °API

Certifications: ASTM E2995-14.

Ordering information: A works or DAkkS calibration certificate is available (on request).

Packaging: Each packed in a square plastic sleeve.

Specifications
  • Temperature Range:
    −18…+66 °C
  • Length:
    380 mm
  • Seq:
    10
  • Division:
    0,1 °API
  • Model:
    S560 HL-14
  • Range:
    89…101 °API