API precision hydrometers
S554 HL-14, 29…41 °API, 0,1 °API, −18…+66 °C, 380 mm
Catalog # SCNL3122039S
Supplier: Ludwig Schneider
Jump to:
Product Details & Documents
API precision hydrometers with blue filling thermometer.
Reference temperature: 15,5 °C
Error limit: ±0,1 °API
Certifications: ASTM E2995-14.
Ordering information: A works or DAkkS calibration certificate is available (on request).
Packaging: Each packed in a square plastic sleeve.
Specifications
- Temperature Range:−18…+66 °C
- Length:380 mm
- Seq:04
- Division:0,1 °API
- Model:S554 HL-14
- Range:29…41 °API
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



