Order Entry
Austria
Orders LinkContactUsLinkComponent
Precision hydrometers, ASTM (API Grade)

Precision hydrometers, ASTM (API Grade)

ASTM hydrometer, 2H-62, 9…21 °API, 0,1 °API, 330 mm
Catalog # SCNL3202002
Supplier:   Ludwig Schneider
Precision hydrometers, ASTM (API Grade)
Catalog # SCNL3202002
Supplier:  Ludwig Schneider
Precision hydrometers, ASTM (API Grade)
Precision hydrometers, ASTM (API Grade)

ASTM hydrometer, 2H-62, 9…21 °API, 0,1 °API, 330 mm

Price
36,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

These precision hydrometers are calibrated without thermometer.

Error limit: ±0,1° API

Reference temperature: 15,5 °C

Certifications: American Petroleum Institute (API) and ASTM E100-10.

Packaging: Each packed in a square plastic sleeve.

Specifications
  • Description:
    ASTM hydrometer
  • Length:
    330 mm
  • Seq:
    02
  • Division:
    0,1 °API
  • Model:
    2H-62
  • Range:
    9…21 °API
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.