API precision hydrometers
S551 HL-14, −1…+11 °API, 0,1 °API, −18…+66 °C, 380 mm
Catalog # SCNL3122036S
Supplier: Ludwig Schneider
Jump to:
Product Details & Documents
API precision hydrometers with blue filling thermometer.
Reference temperature: 15,5 °C
Error limit: ±0,1 °API
Certifications: ASTM E2995-14.
Ordering information: A works or DAkkS calibration certificate is available (on request).
Packaging: Each packed in a square plastic sleeve.
Specifications
- Temperature Range:−18…+66 °C
- Length:380 mm
- Seq:01
- Division:0,1 °API
- Model:S551 HL-14
- Range:−1…+11 °API



