Order Entry
Austria
Orders LinkContactUsLinkComponent
 

Precision hydrometers, ASTM E100

133 H-62, 1,400 - 1,450 sp/gr, 0,001 sp/gr, 260 mm
Catalog # SCNL3222019
Supplier:   Ludwig Schneider
Precision hydrometers, ASTM E100
Catalog # SCNL3222019
Supplier:  Ludwig Schneider
Precision hydrometers, ASTM E100
Precision hydrometers, ASTM E100

133 H-62, 1,400 - 1,450 sp/gr, 0,001 sp/gr, 260 mm

Price
34,60 €
Log in for availability
1 * 1 ST
Product Details & Documents

These precision ASTM E100 hydrometers are designed for specific gravity or relative density.

  • Reference temperature: 15,5 °C (60/60 °F)
  • Without thermometer
  • Suitable for calibration

 : Available with either a works or a DAkkS calibration certificate on request

 : Each packed in a square plastic sleeve.

Specifications
  • Length:
    260 mm
  • Seq:
    16
  • Division:
    0,001 sp/gr
  • Model:
    133 H-62
  • Range:
    1,400 - 1,450 sp/gr
  • Cat. No.:
    SCNL3222019
  • Reference temperature:
    15,5 °C