Order Entry
Austria
Orders LinkContactUsLinkComponent
Precision hydrometers, ASTM E100

Precision hydrometers, ASTM E100

83 H-62, 0,700 - 0,750 sp/gr, 0,0005 sp/gr, 330 mm
Catalog # SCNL3222052
Supplier:   Ludwig Schneider
Precision hydrometers, ASTM E100
Catalog # SCNL3222052
Supplier:  Ludwig Schneider
Precision hydrometers, ASTM E100
Precision hydrometers, ASTM E100

83 H-62, 0,700 - 0,750 sp/gr, 0,0005 sp/gr, 330 mm

Price
39,30 €
Log in for availability
1 * 1 ST
Product Details & Documents

These precision ASTM E100 hydrometers are designed for specific gravity or relative density.

  • Reference temperature: 15,5 °C (60/60 °F)
  • Without thermometer
  • Suitable for calibration

Ordering information: Available with either a works or a DAkkS calibration certificate on request

Packaging: Each packed in a square plastic sleeve.

Specifications
  • Length:
    330 mm
  • Seq:
    26
  • Division:
    0,0005 sp/gr
  • Model:
    83 H-62
  • Range:
    0,700 - 0,750 sp/gr
  • Cat. No.:
    SCNL3222052
  • Reference temperature:
    15,5 °C