Order Entry
Austria
Orders LinkContactUsLinkComponent
Precision hydrometers, ASTM (API Grade)

Precision hydrometers, ASTM (API Grade)

ASTM hydrometer, 9H-62, 79…91 °API, 0,1 °API, 330 mm
Catalog # SCNL3202009
Supplier:   Ludwig Schneider
Precision hydrometers, ASTM (API Grade)
Catalog # SCNL3202009
Supplier:  Ludwig Schneider
Precision hydrometers, ASTM (API Grade)
Precision hydrometers, ASTM (API Grade)

ASTM hydrometer, 9H-62, 79…91 °API, 0,1 °API, 330 mm

Price
39,30 €
Log in for availability
1 * 1 ST
Product Details & Documents

These precision hydrometers are calibrated without thermometer.

Error limit: ±0,1° API

Reference temperature: 15,5 °C

Certifications: American Petroleum Institute (API) and ASTM E100-10.

Packaging: Each packed in a square plastic sleeve.

Specifications
  • Description:
    ASTM hydrometer
  • Length:
    330 mm
  • Seq:
    09
  • Division:
    0,1 °API
  • Model:
    9H-62
  • Range:
    79…91 °API