Precision hydrometers, ASTM E100
104 H-62, 0,750 - 0,800 sp/gr, 0,001 sp/gr, 260 mm
Catalog # SCNL3222003
Supplier: Ludwig Schneider
Jump to:
Product Details & Documents
These precision ASTM E100 hydrometers are designed for specific gravity or relative density.
- Reference temperature: 15,5 °C (60/60 °F)
- Without thermometer
- Suitable for calibration
Ordering information: Available with either a works or a DAkkS calibration certificate on request
Packaging: Each packed in a square plastic sleeve.
Specifications
- Length:260 mm
- Seq:03
- Division:0,001 sp/gr
- Model:104 H-62
- Range:0,750 - 0,800 sp/gr
- Cat. No.:SCNL3222003
- Reference temperature:15,5 °C
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



