Precision hydrometers, ASTM (API Grade)
ASTM hydrometer, 10H-62, 89…101 °API, 0,1 °API, 330 mm
Catalog # SCNL3202010
Supplier: Ludwig Schneider
Jump to:
Product Details & Documents
These precision hydrometers are calibrated without thermometer.
Error limit: ±0,1° API
Reference temperature: 15,5 °C
Certifications: American Petroleum Institute (API) and ASTM E100-10.
Packaging: Each packed in a square plastic sleeve.
Specifications
- Description:ASTM hydrometer
- Length:330 mm
- Seq:10
- Division:0,1 °API
- Model:10H-62
- Range:89…101 °API
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



