Precision hydrometers, ASTM E100
89 H-62, 1,000 - 1,050 sp/gr, 0,0005 sp/gr, 330 mm
Catalog # SCNL3222058
Supplier: Ludwig Schneider
Springe zu:
Product Details & Documents
These precision ASTM E100 hydrometers are designed for specific gravity or relative density.
- Reference temperature: 15,5 °C (60/60 °F)
- Without thermometer
- Suitable for calibration
Ordering information: Available with either a works or a DAkkS calibration certificate on request
Packaging: Each packed in a square plastic sleeve.
Spezifikationen
- Length:330 mm
- Seq:32
- Division:0,0005 sp/gr
- Model:89 H-62
- Range:1,000 - 1,050 sp/gr
- Cat. No.:SCNL3222058
- Reference temperature:15,5 °C



