Order Entry
Austria
Orders LinkContactUsLinkComponent
Precision hydrometers, ASTM E100

Precision hydrometers, ASTM E100

90 H-62, 1,050 - 1,100 sp/gr, 0,0005 sp/gr, 330 mm
Catalog # SCNL3222059
Supplier:   Ludwig Schneider
Precision hydrometers, ASTM E100
Catalog # SCNL3222059
Supplier:  Ludwig Schneider
Precision hydrometers, ASTM E100
Precision hydrometers, ASTM E100

90 H-62, 1,050 - 1,100 sp/gr, 0,0005 sp/gr, 330 mm

Price
39,30 €
Log in for availability
1 * 1 ST
Product Details & Documents

These precision ASTM E100 hydrometers are designed for specific gravity or relative density.

  • Reference temperature: 15,5 °C (60/60 °F)
  • Without thermometer
  • Suitable for calibration

Ordering information: Available with either a works or a DAkkS calibration certificate on request

Packaging: Each packed in a square plastic sleeve.

Specifications
  • Length:
    330 mm
  • Seq:
    33
  • Division:
    0,0005 sp/gr
  • Model:
    90 H-62
  • Range:
    1,050 - 1,100 sp/gr
  • Cat. No.:
    SCNL3222059
  • Reference temperature:
    15,5 °C
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.