Density hydrometers
S501 HL-14, 0,650 - 0,700 g/ml, 0,0005 g/ml, −20...+65 °C in 1 °C, 380 mm
Catalog # SCNL3222112S
Supplier: Ludwig Schneider
Jump to:
Product Details & Documents
Precision hydrometers with integrated blue filling thermometer.
- Suitable for calibration
Error limit: ±0,5 kg/m³
Reference temperature: 15 °C
Certifications: ASTM E2995-14
Ordering information: A works or DAkkS calibration certificate is available on request.
Packaging: Each packed in a square plastic sleeve.
Specifications
- Temperature Range:−20...+65 °C in 1 °C
- Length:380 mm
- Seq:02
- Division:0,0005 g/ml
- Model:S501 HL-14
- Range:0,650 - 0,700 g/ml
- Cat. No.:SCNL3222112S
- Reference temperature:15 °C



