Order Entry
Austria
Orders LinkContactUsLinkComponent
Detectable plasters

Detectable plasters

Detectable finger plasters, blue, refill set for dispenser, 10 plasters, 180×20 mm, 160×57×122 mm
Catalog # SOEH1009988
Supplier:   SOEHNGEN
Detectable plasters
Catalog # SOEH1009988
Supplier:  SOEHNGEN
Detectable plasters

Detectable finger plasters, blue, refill set for dispenser, 10 plasters, 180×20 mm, 160×57×122 mm

Price
12,30 €
Log in for availability
1 * 10 ST
Product Details & Documents

These blue, detectable plasters are specially designed for use in the food industry. Dispenser containing aluminium strips with an integrated metal surface that can be detected via a metal detector.

  • Plasters are detectable by most metal detectors used within the food industry
  • Breathable and skin-friendly
  • High quality hypoallergenic plasters
Specifications
  • Description:
    Detectable finger plasters, blue, refill set for dispenser, 10 plasters
  • L×W:
    180×20 mm
  • Seq:
    04
  • W×D×H:
    160×57×122 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.