Sample containers, with screw cap
60 ml, Sample container, individually wrapped, 66 mm, Clear, Red, 39,3/44,2 mm, sterile
Anbieter: DELTALAB
Jump to:
Product Details & Documents
Container made of PS with PE screw cap.
- Good chemical resistance
- Aseptic or sterile available
- With high safety closure biflex caps
Recommended volume: 50 ml
Caution: *The product(s) on this page are outside the scope of the EU Directive 2019/904
Dokumente
Specifications
- Version:sterile
- Capacity:60 ml
- Colour:Clear
- Description:Sample container, individually wrapped
- Height:66 mm
- Seq:03
- Cap colour:Red
- Ø top/Ø bottom:39,3/44,2 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



