Order Entry
Austria
Orders LinkContactUsLinkComponent
Replacement tubes

Replacement tubes

UV tubes T-8.M and starters, 312 nm, 8 W
Catalog # VILB907510821
Supplier:   Vilber Lourmat
Replacement tubes
Catalog # VILB907510821
Supplier:  Vilber Lourmat
Replacement tubes
Replacement tubes

UV tubes T-8.M and starters, 312 nm, 8 W

Price
318,00 €
Log in for availability
1 * 6 ST
Product Details & Documents

Replacement tubes for transilluminators and UV lamps.

  • High UV irradiation and constant spectra
  • Longer shelf-life for thousands of irradiation hours
  • Unique electrode allowing for the highest reliability

Large output and wavelength ranges available.

Documents

Specifications
  • Description:
    UV tubes T-8.M and starters
  • Seq:
    202
  • Output:
    8 W
  • Wavelength:
    312 nm
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Starter, ST151 for 40 W and 20 W tube
    Starter, ST151 for 40 W and 20 W tube
    VILB907500011
    Log in for availability
    1 * 1 ST - 22,70 €

Product Information

  • Catalog #
    Availability
    Price
  • Starter, ST111 for 30 W and 40 W tube
    Starter, ST111 for 30 W and 40 W tube
    VILB907500021
    Log in for availability
    1 * 1 ST - 22,70 €

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.