Labels for BBP3x printers, type B-526
Glow-in-the-dark label printer tape, B30C-1125-526, Polyester, Permanent, Acryl, Thermal transfer, Grün, BBP31, 29 mm×15,2 m, 1 roll/box
Catalog # BRDY117928
Supplier: Brady
Jump to:
Product Details & Documents
Type B-526 phosphorescent polyester tape is designed for directional and evacuation marking. It is used for glow-in-the-dark identification up to 10 hours.
Specifications
- Druckermodell:BBP31
- Printing method:Thermal transfer
- Farbe:Grün
- Bezeichnung:Glow-in-the-dark label printer tape
- Abmessungen:29 mm×15,2 m
- Material:Polyester
- Seq:01
- Modell:B30C-1125-526
- Verpackt:1 roll/box
- Klebstoff:Permanent, Acryl
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



