Order Entry
Austria
Orders LinkContactUsLinkComponent
Cable lockouts, original

Cable lockouts, original

Cable lockout, with 1,8 mm cable, Red
Catalog # BRDY065318
Supplier:   Brady
Cable lockouts, original
Catalog # BRDY065318
Supplier:  Brady
Cable lockouts, original
Cable lockouts, original

Cable lockout, with 1,8 mm cable, Red

Price
70,20 €
Log in for availability
1 * 1 ST
Product Details & Documents

Brady's original cable lockout is perfect for difficult lockout situations such as large gate valves or oversized devices.

  • Body is made from impact modified, glass-filled nylon; cable is made from galvanised steel
  • One padlock can be applied
  • With 1,8 m galvanised steel cable (3,2 mm outside diameter)

Max. shackle diameter: 8,00 mm

Max. wire/cable diameter: 3,20 mm

W×H: 72×182,70 mm

Specifications
  • Type:
    Cable lockout, with 1,8 mm cable
  • Colour:
    Red
  • Seq:
    02