Micro protein quantification set, QuantiMate
QuantiMate 500, 8,5 mm, 2,5 µl, 500 µm, Quartz
Catalog # 730-1455
Supplier: BIOCHROM
Jump to:
Product Details & Documents
QuantiMate is designed for concentration and purity determinations of nucleic acids and proteins.
- Measurement performance giving accurate and reproducible concentration results
- Samples measured without time consuming dilutions
- Only one cuvette is required
Dimensions are equivalent to standard cuvettes in order to work in most spectrophotometers.
Specifications
- Path length:500 µm
- Volume:2,5 µl
- Window material:Quartz
- Description:QuantiMate 500
- Height:8,5 mm
- Seq:003
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



