Order Entry
Austria
Orders LinkContactUsLinkComponent
Single-point sampler

Single-point sampler

Ice sampler, Stainless steel 316L, 1050 mm, 40 mm, 50 ml
Catalog # SAMP6000A-1050
Supplier:   Sampling Systems
Single-point sampler
Catalog # SAMP6000A-1050
Supplier:  Sampling Systems
Single-point sampler
Single-point sampler

Ice sampler, Stainless steel 316L, 1050 mm, 40 mm, 50 ml

Price
603,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Single-point sampler for ice, wax, and similar materials.

Specifications
  • Ø:
    40 mm
  • Volume:
    50 ml
  • Description:
    Ice sampler
  • Length:
    1050 mm
  • Material:
    Stainless steel 316L
  • Seq:
    02
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.