Sample container, with screw cap
60 ml, 66,1 mm, Transparent, Red, sterile, Individually wrapped
Supplier: DELTALAB
Jump to:
Product Details & Documents
These PP sample containers are ideal for pneumatic transport of specimens with high safety closure biflex caps.
- Available without or with graduation (Moulded-in graduation each 5 ml)
- Good chemical resistance
- Good temperature resistance
: *The product(s) on this page are outside the scope of the EU Directive 2019/904
Specifications
- Packed:Individually wrapped
- Version:sterile
- Capacity:60 ml
- Colour:Transparent
- Height:66,1 mm
- Seq:04
- Cap colour:Red
- Cat. No.:DELT409526



