Vials
Vials, cap bundle, LP, 2,00 ml, Clear, Yes
HEWL5190-6103
: Agilent
- Cap included:Yes
- Capacity:2,00 ml
- Colour:Clear
- Description:Vials, cap bundle, LP
- Seq:25
Methanol ≥99.8%, HiPerSolv CHROMANORM® Reag. Ph. Eur., gradient grade for HPLC
#: 20864.320
: VWR Chemicals
Acetonitrile ≥99.9%, HiPerSolv CHROMANORM® for LC-MS, suitable for UPLC/UHPLC instruments
#: 83640.320
: VWR Chemicals
Sodium hydroxide 0.1 mol/l (0.1 N) in aqueous solution, AVS TITRINORM Reag. Ph. Eur. volumetric solution
#: 31770.294
: VWR Chemicals
Water, HiPerSolv CHROMANORM® for LC-MS, suitable for UPLC/UHPLC instruments
#: 83645.320
: VWR Chemicals



