Order Entry
Austria
Orders LinkContactUsLinkComponent
HPLC columns, LiChrosorb®

HPLC columns, LiChrosorb®

RP-8, 100 Å, 5 µm, 4,60 mm, 250 mm
Catalog # 1.51903.0001
Supplier:   Merck
HPLC columns, LiChrosorb®
Catalog # 1.51903.0001
Supplier:  Merck
HPLC columns, LiChrosorb®

RP-8, 100 Å, 5 µm, 4,60 mm, 250 mm

Price
921,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

LiChrosorb® is one of the most successful HPLC packing materials. It is a totally porous, irregular particle silica gel produced with pore sizes of 60 and 100 Å. LiChrosorb® HPLC columns are available either as a cartridge, requiring re-usable endfittings, or as a complete end-fitted column.

If guard columns are required, use LiChrospher® guard cartridges listed in LiChrospher® section.

Specifications
  • Ø int.:
    4,60 mm
  • Particle Size:
    5 µm
  • Pore size:
    100 Å
  • Length:
    250 mm
  • Seq:
    09
  • Phase:
    RP-8
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Guard cartridge holder, stand-alone, for capillary connection of guard columns LiChroCart® 4-4 to column Hibar® RT
    Guard cartridge holder, stand-alone, for capillary connection of guard columns LiChroCart® 4-4 to column Hibar® RT
    1.16217.0001
    Log in for availability
    1 * 1 ST - 296,00 €

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.