Utility carts
Cleanroom utility cart, 865×550×990 mm, 2
Catalog # 139-0591
Supplier: Palbam
Jump to:
Product Details & Documents
These cleanroom carts are designed to withstand heavy loads.
- Up to 60 kg per shelf
- Integral raised ledges prevent parts from rolling off and are easy to wipe down
- Choice of two or three shelves
- Solid or perforated
- White nylon 130 mm (5") cleanroom castors (Two with brakes) supplied with every cart
Stainless steel 304 with electropolished finish. Special non-marking, smooth running.
Delivery information: Typically available from stock for direct shipment from the supplier. Shipped flat-packed with assembly instructions.
Documents
Cutsheet PALBUC-85-2.pdf
Technical Drawing
Palbam Class - Catalog 2018 VWR® For Your Space
Product Literature
Specifications
- Description:Cleanroom utility cart
- Seq:07
- W×D×H:865×550×990 mm
- Shelves:2
Empfehlungen
Empfehlungen werden nur dann basierend auf Ihren Einkaufspräferenzen personalisiert, wenn Sie auf der Seite "Persönliche Daten" die Option „Mein Einkaufserlebnis verbessern“ aktiviert haben.
Andernfalls erhalten Sie allgemeine Empfehlungen.



