Order Entry
Austria
Orders LinkContactUsLinkComponent
 

pH electrodes, Eutech

pH electrode, double junction, sealed, 1 - 13, 0...+80 °C, Epoxy, Porous HDPE pin, 12×90 mm, BNC, 1 m cable, General purposes
Catalog # EUTEECFC7252201B
Supplier:   EUTECH
pH electrodes, Eutech
Catalog # EUTEECFC7252201B
Supplier:  EUTECH
pH electrodes, Eutech
pH electrodes, Eutech

pH electrode, double junction, sealed, 1 - 13, 0...+80 °C, Epoxy, Porous HDPE pin, 12×90 mm, BNC, 1 m cable, General purposes

Price
133,10 €
Log in for availability
1 * 1 ST
Product Details & Documents

pH electrodes for use with all pH meters with BNC input connector.

Specifications
  • Connection:
    BNC, 1 m cable
  • Ø×L:
    12×90 mm
  • For:
    General purposes
  • Description:
    pH electrode, double junction, sealed
  • Material:
    Epoxy
  • Seq:
    01
  • Diaphr.:
    Porous HDPE pin
  • Temp.:
    0...+80 °C
  • pH:
    1 - 13