Order Entry
Austria
Orders LinkContactUsLinkComponent
Handheld Digital Microscopes, Universal

Handheld Digital Microscopes, Universal

Handheld microscope with exchangeable caps + polariser, Edge, UNIVERSAL, AM4115ZTW, 8 LEDs, 1,3 MP, Macro zoom
Catalog # 620-2620-
Handheld Digital Microscopes, Universal
Catalog # 620-2620-
Handheld Digital Microscopes, Universal
Handheld Digital Microscopes, Universal

Handheld microscope with exchangeable caps + polariser, Edge, UNIVERSAL, AM4115ZTW, 8 LEDs, 1,3 MP, Macro zoom

Price
714,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

The Universal series provides a broad range of products with high image quality to satisfy the most demanding user. Magnification range: 10 to 220×.

  • High speed USB 2.0 connection
  • Metal or composite housing
  • Edge series models with high quality optics provide a very sharp, bright and natural colour image with very low aberration and vignetting
  • Wireless streaming to a tablet, Smart phone, or computer is possible in combination with WF-10 unit (to be ordered separately)
  • Integrated polariser greatly reduces glare on reflective surfaces (some models only)

Models with Automatic Magnification Reading (AMR): Allows the included software to read the magnification setting from the microscope device, simplifying the measuring process.

Models with Extended Depth of Field (EDOF): Automatically capture and combine multiple images at different focus levels to produce a final image with greater depth of field.

Models with Extended Dynamic Range (EDR): Automatically capture and combine multiple images at different exposure levels to create an image with greater dynamic range.

Models with Flexible LED Control (FLC): Additional LED controls within the included software for adjusting LED brightness and on/off toggle by quadrant.

Delivery information: Supplied with protecting pouch, software CD (DinoCapture 2.0 (Windows), DinoXcope (Mac OS)) and calibration target.

Specifications
  • Magnification:
    10 - 50×
  • Model:
    UNIVERSAL, AM4115ZTW
  • Resolution:
    1,3 MP
  • Description:
    Handheld microscope with exchangeable caps + polariser, Edge
  • Seq:
    13
  • Additional features:
    Macro zoom
  • Illumination:
    8 LEDs
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Extension pole RK-06-PL, to double the height of the RK-06A / RK-06-AE stand (required when working with Long Working Distance and Extra Long Working Distance microscopes)
    Extension pole RK-06-PL, to double the height of the RK-06A / RK-06-AE stand (required when working with Long Working Distance and Extra Long Working Distance microscopes)
    IDCPRK-06-PL
    Log in for availability
    1 * 1 ST - 28,60 €

Product Information

  • Catalog #
    Availability
    Price
  • Foot pedal, enables users to take a picture with their foot
    Foot pedal, enables users to take a picture with their foot
    630-1821
    Log in for availability
    1 * 1 ST - 63,30 €

Product Information

  • Catalog #
    Availability
    Price
  • Sturdy high-end stand for Dino-Lite microscopes, RK-10A, incl. HD-P1 holder and RK-10-EX horizontal arm
    Sturdy high-end stand for Dino-Lite microscopes, RK-10A, incl. HD-P1 holder and RK-10-EX horizontal arm
    630-2517
    Log in for availability
    1 * 1 ST - 340,00 €

Product Information

  • Catalog #
    W×D×H
    Availability
    Price
  • Tabletop stand for handheld Dino-Lite microscopes, RK-06-A, incl. extension arm RK-10-EX
    Tabletop stand for handheld Dino-Lite microscopes, RK-06-A, incl. extension arm RK-10-EX
    IDCPRK-06A
    150×220×270 mm
    Log in for availability
    1 * 1 ST - 252,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Wi-Fi streamer with operating manual, power adapter and 1880 Ah Li-Ion battery
    Wi-Fi streamer with operating manual, power adapter and 1880 Ah Li-Ion battery
    630-2923
    Log in for availability
    1 * 1 ST - 329,00 €

Product Information

  • Catalog #
    W×D×H
    Availability
    Price
  • Tabletop stand for handheld Dino-Lite microscopes, RK-06-AE, with ESD-safe coating, incl. extension arm RK-10-EX
    Tabletop stand for handheld Dino-Lite microscopes, RK-06-AE, with ESD-safe coating, incl. extension arm RK-10-EX
    IDCPRK-06AE
    150×220×270 mm
    Log in for availability
    1 * 1 ST - 249,00 €