Order Entry
Austria
Orders LinkContactUsLinkComponent
Multi-position heaters, behrotest®

Multi-position heaters, behrotest®

Six positions for flasks, HB 6 with controllable heating points, power 2160 W, with Ø 94 mm and weight ~19,8 kg, 2160 W, With 6 plates, 760×320×740 mm
Catalog # BEHRB00217698
Supplier:   BEHR
Multi-position heaters, behrotest®
Catalog # BEHRB00217698
Supplier:  BEHR
Multi-position heaters, behrotest®
Multi-position heaters, behrotest®

Six positions for flasks, HB 6 with controllable heating points, power 2160 W, with Ø 94 mm and weight ~19,8 kg, 2160 W, With 6 plates, 760×320×740 mm

Price
1 672,71 €
Log in for availability
1 * 1 ST
Product Details & Documents

Multi-position hotplates with protective metal grills. Maximum plate temperature is 400 °C.

  • Individually adjustable heating controls and indicator lights
Specifications
  • Heating capacity:
    2160 W
  • Description:
    Six positions for flasks, HB 6 with controllable heating points, power 2160 W, with Ø 94 mm and weight ~19,8 kg
  • Seq:
    02
  • W×D×H:
    760×320×740 mm
  • Type:
    With 6 plates
Accessories

Product Information

  • Catalog #
    For
    Availability
    Price
  • Brackets for HB 6, with 6 support rods
    Brackets for HB 6, with 6 support rods
    BEHRB00217700
    HB 6
    Log in for availability
    1 * 1 ST - 366,58 €

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.