Beakers, low form, PP
1000 ml, 147 mm, 120 mm, 100 ml
213-0386
: Brand
PP, highly translucent.
- Excellent chemical resistance
- Cleaning up to max 60 °C is recommended to preserve marks and inscriptions
- For autoclaving (+121 °C) beakers with an embossed scale should be selected
With printed blue scale, beaded rim and spout.
: ISO 7056 - 10 ml/150 ml/400 ml/600 ml/3000 ml in addition to ISO 7056
- Ext.Ø:120 mm
- Graduation Interval:100 ml
- Capacity:1000 ml
- Height:147 mm
- Seq:10



