Beakers, low form, PP
250 ml, 95 mm, 77 mm, 25 ml
Catalog # 213-0382
Supplier: Brand
Jump to:
Product Details & Documents
PP, highly translucent.
- Excellent chemical resistance
- Cleaning up to max 60 °C is recommended to preserve marks and inscriptions
- For autoclaving (+121 °C) beakers with an embossed scale should be selected
With printed blue scale, beaded rim and spout.
Certifications: ISO 7056 - 10 ml/150 ml/400 ml/600 ml/3000 ml in addition to ISO 7056
Dokumente
BRND87608_TDS_EN
Technisches Datenblatt
Specifications
- Ext.Ø:77 mm
- Graduation Interval:25 ml
- Capacity:250 ml
- Height:95 mm
- Seq:06



