Order Entry
Austria
Orders LinkContactUsLinkComponent
Heating Cords

Heating Cords

Heating cord, 300 W, 2 m
Catalog # WINKWKG00401000300
Supplier:   WINKLER
Heating Cords
Catalog # WINKWKG00401000300
Supplier:  WINKLER
Heating Cords
Heating Cords

Heating cord, 300 W, 2 m

Price
Inquire For Price
Log in for availability
1 * 1 ST
Product Details & Documents

Heating cord which consists of one heating spiral insulated with glass-silk.

  • With flexible glass-silk outer braiding
  • Max. temperature 400 °C
Specifications
  • Description:
    Heating cord, 300 W
  • Length:
    2 m
  • Seq:
    04
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.