Order Entry
Austria
Orders LinkContactUsLinkComponent
VWR® Traceable® excursion trac, Data Logging Thermometers

VWR® Traceable® excursion trac, Data Logging Thermometers

−50…+70 °C, ±0,25 °C, 0,01 °C, 2 bottles, 70×20×107 mm, 140 g
Catalog # 620-2205
Supplier:   VWR Collection
VWR® Traceable® excursion trac, Data Logging Thermometers
Catalog # 620-2205
Supplier:  VWR Collection
VWR® Traceable® excursion trac, Data Logging Thermometers
VWR® Traceable® excursion trac, Data Logging Thermometers

−50…+70 °C, ±0,25 °C, 0,01 °C, 2 bottles, 70×20×107 mm, 140 g

Price
279,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

These highly accurate logging thermometers are designed to monitor temperatures in refrigerators, freezers, water baths, heating blocks and incubators.

  • High/low alarms and time stamps
  • User-defined time intervals from 1 min to 24 hours
  • Stores up to 10 unique alarm events
  • Meets current CDC requirements for vaccine storage and monitoring
  • Rolling memory structure, maintains most recent 525 600 temperature observations
  • Memory can be cleared on unit after downloading data to USB stick
  • Hassle-free retrieval of data: Unit remains in use while downloading and analysing data
  • Status indicators: Low battery, full memory, USB data transfer and active alarm state

W×D×H: 70×20×107 mm

Weight: 140 g

Traceable to NIST.

Certifications: Traceable to NIST. Calibration complies with ISO/IEC 17025, ANSI/NCSL Z540-1 and 9001.

Delivery information: Supplied with individually numbered Traceable® certificate of calibration.

Specifications
  • Range:
    −50…+70 °C
  • Resolution:
    0,01 °C
  • Weight:
    140 g
  • W×D×H:
    70×20×107 mm
  • Accuracy:
    ±0,25 °C
  • Probe:
    2 bottles