Order Entry
Austria
Orders LinkContactUsLinkComponent
Viscosity flow cups

Viscosity flow cups

Viscosity flow cup, 4
Catalog # SIMEVF2196
Supplier:   Industrial Physics
Viscosity flow cups
Catalog # SIMEVF2196
Supplier:  Industrial Physics
Viscosity flow cups
Viscosity flow cups

Viscosity flow cup, 4

Price
191,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

These viscosity flow cups are titanium anodised aluminum viscosity cups.

Suitable to be used with stand, to measure the viscosity of lacquers, paint and other liquids.

Certifications: AFNOR

Documents

Specifications
  • Model:
    4
  • Description:
    Viscosity flow cup
  • Seq:
    02
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Temperature control jacket with tripod for ISO and AFNOR cups
    Temperature control jacket with tripod for ISO and AFNOR cups
    SIMEVF2068
    Log in for availability
    1 * 1 ST - 627,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Tripod stand, 260 mm
    Tripod stand, 260 mm
    769-1150
    Log in for availability
    1 * 1 ST - 217,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Digital stopwatch, 0,01 s
    Digital stopwatch, 0,01 s
    SIMEDI0076
    Log in for availability
    1 * 1 ST - 29,60 €

Product Information

  • Catalog #
    Availability
    Price
  • Ring stand fro flow cups
    Ring stand fro flow cups
    SIMEVF2062
    Log in for availability
    1 * 1 ST - 83,80 €

Product Information

  • Catalog #
    Availability
    Price
  • Viscosity convertor of flow time to viscosity
    Viscosity convertor of flow time to viscosity
    769-1151
    Log in for availability
    1 * 1 ST - 87,50 €