Order Entry
Austria
Orders LinkContactUsLinkComponent
Folding steps | Avantor

Folding steps

Folding step with 2 rungs, 2, 2,40 m, 420 mm, 540×550×420 mm, 5 kg
Artikelnr. 139-1020
Folding steps
Artikelnr. 139-1020
Folding steps
Folding steps

Folding step with 2 rungs, 2, 2,40 m, 420 mm, 540×550×420 mm, 5 kg

Preis
Preis anfragen
Einloggen für Verfügbarkeit
1 * 1 ST
Product Details & Documents

Foldable steps, sturdy double side rails, grooved aluminium steps (205×360 mm).

  • Easy fold away
  • Non slip and robust for a safe working
  • Measures only 85 mm in depth when folded

Zertifizierung: GS tested; in accordance with European standard DIN EN 14183.
Action manual BGI 694 and the applicable accident prevention regulations.

Dokumente

Spezifikationen
  • No. of steps:
    2
  • Description:
    Folding step with 2 rungs
  • Seq:
    01
  • W×D×H:
    540×550×420 mm
  • Working reach up to approx.:
    2,40 m
  • Platform height:
    420 mm
  • Weight:
    5 kg