Order Entry
Austria
Orders LinkContactUsLinkComponent
Titrators, EasyPlus™

Titrators, EasyPlus™

Titrator, Easy KFV, incl. 10 ml burette, EM43-BNC electrode and accessories
Catalog # METT30060045
Supplier:   Mettler - Toledo
Titrators, EasyPlus™
Catalog # METT30060045
Supplier:  Mettler - Toledo
Titrators, EasyPlus™
Titrators, EasyPlus™

Titrator, Easy KFV, incl. 10 ml burette, EM43-BNC electrode and accessories

Price
8 560,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

This versatile titrator is suitable for a range of determinations making it ideal for simple titrations of most sample types. The simple 'App' style user interface reduces training time while increasing work speed and simplicity. iTitrate Intelligence’s guided set-up assists in method programming to ensure samples are tested consistently, regardless of operator, and with minimal effort. Ideal for KF titrations of a wide range of samples from any industry.

  • Very small footprint
  • LongClick™ function starts routine analysis from the home screen
  • iTitrate Intelligence enables very simpe method programming with EasySetup guidance; titrator automatically calculates results using predefined formulas
  • Injection port for syringes and pipetted liquid samples
  • Handy weighing/carrying spoon for easy and spill-free solid sample introduction

Easy pH: Ideal for automated acid/base titrations including the determination of acidity in juices, milk and wine plus p- and m-values in water and much more.
Easy Cl: Ideal for chloride determination in food and other products, plus silver content determination by precipitation.
Easy Pro: Combining the three main types of titrations: acid/base, precipitation and redox, this instrument determines the most common parameters in food, beverage and chemical products.
Easy KFV: Ideal for routine volumetric Karl Fischer titration from 100 ppm up to 100% in food, chemical products and other sample types.

Specifications
  • Description:
    Titrator, Easy KFV, incl. 10 ml burette, EM43-BNC electrode and accessories
  • Polarisation resolution:
    ±0,1 µA
  • Connections:
    USB-A/USB-B
  • Cat. No.:
    METT30060045
  • mV range:
    0 - 2000
  • Polarisation range:
    0 - 50 µA
  • Measuring range:
    100 ppm up to 100%
  • Model:
    EasyPlus™
  • W×D×H:
    170×220×350 mm
  • Weight:
    1,9 kg (plus KF stand 0,8 kg)
  • Display:
    Touchscreen (4,3 inch, 480×272 pixel RGB)
Accessories

Product Information

  • Catalog #
    Type
    pH
    Availability
    Price
  • Redox Ipol and KF sensor EM43-BNC, double platinum pin
    Redox Ipol and KF sensor EM43-BNC, double platinum pin
    METN30043105
    EM43-BNC
    -
    Log in for availability
    1 * 1 ST

Product Information

  • Catalog #
    Type
    pH
    Availability
    Price
  • Redox Ipol and KF sensor EM43-BNC, platinum plate
    Redox Ipol and KF sensor EM43-BNC, platinum plate
    METN30043106
    EM40-BNC
    -
    Log in for availability
    1 * 1 ST

Product Information

  • Catalog #
    Availability
    Price
  • Drying tube for EasyPlus titrator and sodium analyser
    Drying tube for EasyPlus titrator and sodium analyser
    METN300447001
    Log in for availability
    1 * 1 ST

Product Information

  • Catalog #
    Type
    pH
    Availability
    Price
  • pH aqueous sensor EG11-BNC
    pH aqueous sensor EG11-BNC
    METN30043103
    EG11-BNC
    0 - 14
    Log in for availability
    1 * 1 ST - 174,60 €