Order Entry
Austria
Orders LinkContactUsLinkComponent
Nitrogen generators, precision nitrogen trace

Nitrogen generators, precision nitrogen trace

Precision Nitrogen Trace, 0,60 l/min, 380×540×256 mm
Catalog # 564-3001
Supplier:   PEAK SCIENTIFIC
Nitrogen generators, precision nitrogen trace
Catalog # 564-3001
Supplier:  PEAK SCIENTIFIC
Nitrogen generators, precision nitrogen trace
Nitrogen generators, precision nitrogen trace

Precision Nitrogen Trace, 0,60 l/min, 380×540×256 mm

Price
8 680,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

These precision nitrogen trace generators produce "zero nitrogen" on demand from a compressed air source.

  • Suitable for carrier gas, make up gas and sample preparation
  • Regenerative CMS columns remove oxygen and moisture
  • Catalyst chamber to remove hydrocarbons (as methane) to <0,05 ppm with no expensive catalyst chamber replacements

Maximum pressure: 5,5 bar

Min/ max operating temperature: 5 to 35 °C

Gas outlet: 1×¹/₄" BSPP

Purity: >99,9995%

Weight: 21 kg (26 kg for the 1,00 l/min flow rate model)

Specifications
  • Flow rate:
    0,60 l/min
  • Seq:
    02
  • W×D×H:
    380×540×256 mm
  • Type:
    Precision Nitrogen Trace