Order Entry
Austria
Orders LinkContactUsLinkComponent
String mops, NovaKnit™ | Avantor

String mops, NovaKnit™

Polyester looped string mop, irradiated, Polyester
Catalog # MICRMP5231-12WIR
Supplier:   MICRONOVA
String mops, NovaKnit™
Catalog # MICRMP5231-12WIR
Supplier:  MICRONOVA
String mops, NovaKnit™
String mops, NovaKnit™

Polyester looped string mop, irradiated, Polyester

Price
1 360,00 €
Log in for availability
1 * 24 ST
Product Details & Documents

A series of robust and absorbent tubular knit string mops for cleaning and liquid pick-up in controlled and critical environments. Available with a choice of durable, reusable fabrics.

  • Robust, tubular knit floor mop
  • Ribbed strands increase absorbency
  • Looped design with no exposed edges to ensure low particulates
  • More absorbent and durable than traditional cleanroom mops
  • Use with MH-1 handle or QDMH-1 MicroMop adapter with SSU series handles
  • Available gamma irradiated for aseptic environments
  • Holds up to strong disinfectants
  • Launderable for reuse
  • Autoclavable

The Micronova NovaKnit™ String Mops feature unique ribbing and a looped strand design to produce a mop that is both low-linting and highly absorbent. Available in three materials to match cleaning needs: 100% Microdenier polyester, for fine cleaning and absorbency, 100% polyester for a smooth clean, and a 75% polyester/25% nylon blend for applications requiring more absorbency.

Weight: 12 oz. (340 g)

Bestellinformation: All components must be ordered separately.

Dokumente

Specifications
  • Description:
    Polyester looped string mop, irradiated
  • Material:
    Polyester
  • Seq:
    01
Accessories

Product Information

  • Catalog #
    Length
    Material
    Availability
    Price
  • Stainless steel quick disconnect handle
    Stainless steel quick disconnect handle
    129-0062
    155 cm
    Fibreglass
    Log in for availability
    1 * 1 ST - 165,00 €

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.