Order Entry
Austria
Orders LinkContactUsLinkComponent
Sample container, with screw cap

Sample container, with screw cap

30 ml, 25 mm, 90 mm, Sterile, individually wrapped
Catalog # DELT409222.O
Supplier:   DELTALAB
Sample container, with screw cap
Catalog # DELT409222.O
Supplier:  DELTALAB
Sample container, with screw cap

30 ml, 25 mm, 90 mm, Sterile, individually wrapped

Price
295,00 €
Log in for availability
1 * 400 ST
Product Details & Documents

PP, translucent, with screw cap.

  • Good chemical resistance
  • Good temperature resistance

Straight walled containers for sample collection, storage and transport.

Caution: *The product(s) on this page are outside the scope of the EU Directive 2019/904

Documents

Specifications
  • Ext.Ø:
    25 mm
  • Packed:
    individually wrapped
  • Type:
    Sterile
  • Capacity:
    30 ml
  • Height:
    90 mm
  • Seq:
    03
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.