Order Entry
Austria
Orders LinkContactUsLinkComponent
Test and sample tubes

Test and sample tubes

11 ml, 100 mm, 16 mm, PP, Round bottom
Catalog # ANICT610P1P0
Supplier:   Anicrin
Test and sample tubes
Catalog # ANICT610P1P0
Supplier:  Anicrin
Test and sample tubes
Test and sample tubes

11 ml, 100 mm, 16 mm, PP, Round bottom

Price
168,00 €
Log in for availability
1 * 2.000 ST
Product Details & Documents

Clear PS or natural-coloured PP.

  • PS tubes: Non-autoclavable. Temperature resistant from −40 to +90 °C
  • PP tubes: Autoclavable up to 122 °C. Temperature resistant from −90 to +135 °C
  • Available with round or conical base

Precision moulded test tubes and sample tubes with round or conical base. Non sterile.

Specifications
  • Ext.Ø:
    16 mm
  • Type:
    Round bottom
  • Capacity:
    11 ml
  • Length:
    100 mm
  • Material:
    PP
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.