Order Entry
Austria
Orders LinkContactUsLinkComponent
Test and sample tubes

Test and sample tubes

10 ml, 100 mm, 16 mm, PS, Conical bottom
Catalog # ANICT610S2P0
Supplier:   Anicrin
Test and sample tubes
Catalog # ANICT610S2P0
Supplier:  Anicrin
Test and sample tubes
Test and sample tubes

10 ml, 100 mm, 16 mm, PS, Conical bottom

Price
168,00 €
Log in for availability
1 * 2.000 ST
Product Details & Documents

Clear PS or natural-coloured PP.

  • PS tubes: Non-autoclavable. Temperature resistant from −40 to +90 °C
  • PP tubes: Autoclavable up to 122 °C. Temperature resistant from −90 to +135 °C
  • Available with round or conical base

Precision moulded test tubes and sample tubes with round or conical base. Non sterile.

Specifications
  • Ext.Ø:
    16 mm
  • Type:
    Conical bottom
  • Capacity:
    10 ml
  • Length:
    100 mm
  • Material:
    PS