Order Entry
Austria
Orders LinkContactUsLinkComponent
Thermal transfer printer labels, type B-499

Thermal transfer printer labels, type B-499

Printer labels, B-499, THT-137-499-1.5-SC, Nylon, Permanent acrylic, Thermal transfer, White, BBP12, 50,80 mm, 25×50 mm, 1500 labels/roll
Catalog # BRDY116370
Supplier:   Brady
Thermal transfer printer labels, type B-499
Catalog # BRDY116370
Supplier:  Brady
Thermal transfer printer labels, type B-499
Thermal transfer printer labels, type B-499

Printer labels, B-499, THT-137-499-1.5-SC, Nylon, Permanent acrylic, Thermal transfer, White, BBP12, 50,80 mm, 25×50 mm, 1500 labels/roll

Price
248,00 €
Log in for availability
1 * 1.500 ST
Product Details & Documents

Printable, nylon cloth labels for thermal transfer printers.

  • Die-cut labels are supplied on a roll
  • Contains some adhesive backed wire marking materials, and also labels that are pre-printed with headers or templates
  • Supplied with the ribbon seperate, not in the same enclosure as the tape/sleeves

This material is UL recognised with its respective ribbon. See the recommended ribbon series for the appropriate ribbon to use.

Specifications
  • Printer model:
    BBP12
  • Printing method:
    Thermal transfer
  • Type:
    B-499
  • Colour:
    White
  • Description:
    Printer labels
  • Dimensions:
    25×50 mm
  • Material:
    Nylon
  • Seq:
    21
  • Model:
    THT-137-499-1.5-SC
  • Packed:
    1500 labels/roll
  • Width:
    50,80 mm
  • Adhesive:
    Permanent acrylic