Order Entry
Austria
Orders LinkContactUsLinkComponent
 

Plastic ACME threaded handles

Plastic ACME threaded handle, with white hand grip, 914 mm
Catalog # MICRSTAH-36WH
Supplier:   MICRONOVA
Plastic ACME threaded handles
Catalog # MICRSTAH-36WH
Supplier:  MICRONOVA
Plastic ACME threaded handles

Plastic ACME threaded handle, with white hand grip, 914 mm

Price
39,80 €
Log in for availability
1 * 1 ST
Product Details & Documents

Lightweight, plastic coated fiberglass handles with threaded ends for use with the entire range of Micronova adapters, mop heads and tools for simplified and versatile cleaning.

  • Lightweight, plastic coated fiberglass handles
  • ACME Connect threaded end connection
  • Hand grips available in four color options for colour coding
  • Available fixed length or extendable
  • Fixed lengths range from 300 mm to 1,5 m
  • Extendable maximum lengths range from 900 mm to 3,5 m
  • ACME Connect threaded end attaches directly to plastic threaded mops, tools and adapters
  • SSA-2 adapter connects threaded handles to Quick Disconnect mops, tools and adapters
  • Good compatibility with disinfectants
  • Autoclavable

The Micronova Plastic ACME Threaded Handles attach directly to the plastic (QP series) adapters and tools. Use the SSA-2 ACME Thread Adapter to attach to stainless steel Quick Disconnect (QD series) adapters and tools.

Specifications
  • Description:
    Plastic ACME threaded handle, with white hand grip
  • Length:
    914 mm
  • Seq:
    07