Plastic ACME threaded handles
Plastic ACME threaded extendable handle, with white hand grip, 1727 - 4650 mm
Artikelnr. 129-1075
Anbieter: MICRONOVA
Jump to:
Product Details & Documents
Lightweight, plastic coated fiberglass handles with threaded ends for use with the entire range of Micronova adapters, mop heads and tools for simplified and versatile cleaning.
- Lightweight, plastic coated fiberglass handles
- ACME Connect threaded end connection
- Hand grips available in four color options for colour coding
- Available fixed length or extendable
- Fixed lengths range from 300 mm to 1,5 m
- Extendable maximum lengths range from 900 mm to 3,5 m
- ACME Connect threaded end attaches directly to plastic threaded mops, tools and adapters
- SSA-2 adapter connects threaded handles to Quick Disconnect mops, tools and adapters
- Good compatibility with disinfectants
- Autoclavable
The Micronova Plastic ACME Threaded Handles attach directly to the plastic (QP series) adapters and tools. Use the SSA-2 ACME Thread Adapter to attach to stainless steel Quick Disconnect (QD series) adapters and tools.
Specifications
- Description:Plastic ACME threaded extendable handle, with white hand grip
- Length:1727 - 4650 mm
- Seq:04



